Slotted Spring Pins 1/8in X 3/4in Plain Steel 25PK
- Mfr # 9187793
- Zoro # G800935554
product price:
$
6.35
/pk of 25, $0.25/ea
Sold in multiples of 2 pks for
$12.70
Key Features
Finish
PLAIN/LIGHT OIL
Material
STEEL
Size
1/8" X 3/4"
Length
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9187793
- Zoro #
- G800935554
- UPC #
- 49793197658
- Country of Origin
- Taiwan, Province of China
- Finish
- PLAIN/LIGHT OIL
- Material
- STEEL
Dimensions
- Size
- 1/8" X 3/4"
- Length
- 3/4"
Description
Slotted spring pins are headless hollow cylindrical tube having a longitudinal slot down the entire length with chamfered or round ends to aid installation. This type of pin is produced with a controlled outside diameter slightly greater than the hole in which it will be installed Compressed as it is installed, the pin applies continuous pressure towards the sides of the hole wall. The pressure provides tension in a radial manner to prevent loosening created by vibration or shock.
- •Size: 1/8 inch X 3/4 inch
- •Inserts through holes of two or more objects to hold them together
- •Slot along length of pin allows it to compress during insertion into hole
- •Tension force exerted against the walls of the hole secures the pin into place
- •Commonly called roll pins or "C" pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.