Zoro Homepage

Slotted Spring Pins 3/32in X 1/2in Plain Steel 25PK

  • Mfr # 9187527

  • Zoro # G200935543


product price: $11.15
/pk 25, $0.45/ea

Key Features

Finish
PLAIN/LIGHT OIL
Material
STEEL
Size
3/32" X 1/2"
Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9187527
Zoro #
G200935543
UPC #
49793204073
Country of Origin
United States

Dimensions

Size
3/32" X 1/2"
Length
1/2"

Details

Finish
PLAIN/LIGHT OIL
Material
STEEL

Description

Slotted spring pins are headless hollow cylindrical tube having a longitudinal slot down the entire length with chamfered or round ends to aid installation. This type of pin is produced with a controlled outside diameter slightly greater than the hole in which it will be installed Compressed as it is installed, the pin applies continuous pressure towards the sides of the hole wall. The pressure provides tension in a radial manner to prevent loosening created by vibration or shock.
  • Size: 3/32 inch X 1/2 inch
  • Inserts through holes of two or more objects to hold them together
  • Slot along length of pin allows it to compress during insertion into hole
  • Tension force exerted against the walls of the hole secures the pin into place
  • Commonly called roll pins or "C" pins
  • Specification(s) Met: ASME B18.8.2
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.