
CAD Drawings
Download CAD Files
Socket Set Screw 1/4in-20 X 2in Grade 18-8 Stainless Steel 10PK
Mfr # 9183841
Zoro # G100933885
CAD Available
product price: $19.15
/pk 10, $1.91/eaKey Features
Hex Drive
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
1/4 in.-20 X 2 in.
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9183841
Zoro #
G100933885
UPC #
49793190598
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Overall Length
2 in
Drive Size
1/4 in.-20 X 2 in.
Size
1/4"-20 X 2"
Details
CAD Available
Yes
System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Item
Set Screw
Fastener Thread Type
Coarse
Meets/Exceeds
ASME B18.3 & ASME B1.1
Fastener Thread Direction
RIGHT HAND
Number of Pieces
10
Class
UNC-3A
Point Type
Cup
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
- •Size: 1/4 inch-20 X 2 inch
- •Headless screw that sits flush or below the surface once installed
- •Internal socket drive requires Allen wrench (hex key) to install
- •Installs into an internally threaded hole to hold an object into place
- •Often used in machinery to secure gears to shafts
- •Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Cup Point
- •Specification(s) Met: ASME B18.3 and ASME B1.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.