Socket Set Screw, Metric M4-0.7 X 8MM Black Oxide Coated Steel 10PK

  • Mfr # 9185804

  • Zoro # G300934071


product price: $11.15
/pk 10, $1.12/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Drive Size
M4-0.7 X 8MM
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9185804
Zoro #
G300934071
UPC #
49793184108
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Overall Length
8 mm
Drive Size
M4-0.7 X 8MM
Size
M4-0.7 X 8MM

Details

System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Direction
RIGHT HAND
Number of Pieces
10
Fastener Thread Type
Coarse
Meets/Exceeds
ISO 4029, ISO 898-5, CLASS 45H
Class
6G
Point Type
Cup

Description

Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
  • Size: M4-0.7 X 8MM
  • Headless screw that sits flush or below the surface once installed
  • Internal socket drive requires Allen wrench (hex key) to install
  • Installs into an internally threaded hole to hold an object into place
  • Often used in machinery to secure gears to shafts
  • Thread Type: Coarse, Thread Class: 6G, Point Style: Cup Point
  • Specification(s) Met: ISO 4029, ISO 898-5, CLASS 45H
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.