
Socket Set Screw, Metric M8-1.25 X 6MM Black Oxide Coated Steel 10PK
Mfr # 9186539
Zoro # G700934169
product price: $8.45
/pk 10, $0.85/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Drive Size
M8-1.25 X 6MM
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9186539
Zoro #
G700934169
UPC #
49793211002
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Overall Length
6 mm
Drive Size
M8-1.25 X 6MM
Size
M8-1.25 X 6MM
Details
System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Number of Pieces
10
Meets/Exceeds
ISO 4029, ISO 898-5, CLASS 45H
Fastener Thread Direction
RIGHT HAND
Fastener Thread Type
Coarse
Class
6G
Point Type
Cup
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
- •Size: M8-1.25 X 6MM
- •Headless screw that sits flush or below the surface once installed
- •Internal socket drive requires Allen wrench (hex key) to install
- •Installs into an internally threaded hole to hold an object into place
- •Often used in machinery to secure gears to shafts
- •Thread Type: Coarse, Thread Class: 6G, Point Style: Cup Point
- •Specification(s) Met: ISO 4029, ISO 898-5, CLASS 45H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.