Socket Set Screw No. 10-32 X 3/16in Black Oxide Coated Steel 25PK

  • Mfr # 9182913

  • Zoro # G700933551


product price: $8.63
/pk 25, $0.35/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
#10-32 X 3/16 in.
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9182913
Zoro #
G700933551
UPC #
49793151285
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Overall Length
3/16 in
Drive Size
#10-32 X 3/16 in.
Size
#10-32 X 3/16"

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
Fine
Meets/Exceeds
ASME B18.3 & ASTM F912
Class
UNF-3A
Number of Pieces
25
Fastener Thread Direction
RIGHT HAND
Point Type
Cup

Description

Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.


  • •Size: #10-32 X 3/16 inch
  • •Headless screw that sits flush or below the surface once installed
  • •Internal socket drive requires Allen wrench (hex key) to install
  • •Installs into an internally threaded hole to hold an object into place
  • •Often used in machinery to secure gears to shafts
  • •Thread Type: Fine, Thread Class: UNF-3A, Point Style: Cup Point
  • •Specification(s) Met: ASME B18.3 and ASTM F912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products