Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screws, 1/4 in-28 X 1/4 in., Black Oxide Coated Steel (25 Pack)

  • Mfr # 9183565

  • Zoro # G011905933


product price: $12.59
/pk 25, $0.50/ea

Key Features

Thread Size
1/4 in.-28 X 1/4 in.
Finish
Black Oxide
Point Type
Cup
Material
Steel
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9183565
Zoro #
G011905933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4 in.-28 X 1/4 in.
Overall Length
1/4 in
Head Dia.
1/4 in

Details

Finish
Black Oxide
Item
Socket Set Screws
Point Type
Cup
Material
Steel

Description

Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.


  • • Size: 1/4 inch-28 X 1/4 inch
  • • Headless screw that sits flush or below the surface once installed
  • • Internal socket drive requires Allen wrench (hex key) to install
  • • Installs into an internally threaded hole to hold an object into place
  • • Often used in machinery to secure gears to shafts

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products