Zoro Homepage

Solid Brass with Classic Bronze Finish, Pocket Door Privacy Lock

  • Mfr # U 9907

  • Zoro # G200933686


product price: $14.69
/ea

Key Features

Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9907
Zoro #
G200933686
UPC #
49793099075
Country of Origin
China

Details

Finish
Polished Brass

Description

This door chain lock is a security locking device for doors. It allows a door to be slightly opened to allow safe viewing and ventilation. It can also be placed out of reach of children, high on a door, so they cannot open the door themselves and enter or exit into dangerous areas. This chain door guard is constructed of extruded brass with a bronze finish and a 6-in., 8-link welded steel chain. It is strong and durable, sure to last, and installation is quick and easy. All installation fasteners are included, and it can be used on a variety of door types over or beside door casing. When this chain door guard is fully assembled and engaged, the chain will extend to 4-5/8 in. from base to keeper.
  • This Chain Door Guard is a security locking device for swing-in entry doors, allowing a door to be only slightly opened to allow safe viewing and ventilation
  • Installation of this lock should be mounted out of children's reach to help prevent them from opening a door themselves to enter or exit into dangerous areas
  • Used on a variety of swing-in, hinged door types and can be mounted on, or beside the door casing
  • This chain door guard is constructed of stamped steel with a brass-plated finish
  • Features a 6 in. long, 8-link welded steel chain and all installation fasteners necessary for complete install
  • Installation is quick and easy (additional security for your home or office doors are within reach! Installation fasteners are included)
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.