Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Balance, 3/8 in., No Pins, Red, 25 in. (Single Pack)

  • Mfr # FR 2520

  • Zoro # G511906935


product price: $14.29
/ea

Key Features

Color
Red
Length (In.)
25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR 2520
Zoro #
G511906935
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
25 in.

Details

Color
Red
Item
Spiral Balance

Description

25 inch red bushing spiral balance, for sash weights up to 25 lbs. Used to counter-weight the moving sash on single and double hung windows. Fits window styles that tilt in for cleaning. This spiral balance does not include an end clip and must be ordered separately.


  • • 3/8 Tubular barrel
  • • Non-tilt style
  • • Uses H 3788 to wind the tension rod
  • • Red nylon bearing on 25 tube and no pins
  • • Adjustable weight range

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.