Spiral Balance, FR Series, Non-Tilt, 28 in., 3/8 in., Red Bearing, FS 343 End Clip (Single Pack)
- Mfr # FR 2820-343
- Zoro # G911906580
product price:
$
19.15
/ea
Key Features
Color
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR 2820-343
- Zoro #
- G911906580
- UPC #
- -
- Country of Origin
- United States
- Color
- 0
Description
This is a 28 inch red bushing spiral balance, used for sash weights up to 25 lbs. in weight. Typically they are used to counter balance the weight of the moving sash on single and double hung windows. Fits window styles that tilt in for cleaning. Conveniently has the Prime-Line part FS 343 pre-installed. This may require the use of the Prime-Line spiral balance tension tool H 3788.
- • Typically used to repair non-tilting windows
- • The tube and end clip are constructed of steel
- • May require spiral balance tension tool to adjust the desired tension
- • Use the Prime-Line tension tool part H 3788
- • Includes FS 343 clip pre-installed for your convenience
- • Dimensions are 3/8 inch tube diameter, 28-inch tube length, with a red bearing tip
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.