
Spiral Non-Tilt Balance, 9/16 in., White, 16 in. (Single Pack)
Mfr # FJ 1610
Zoro # G511906386
product price: $13.59
/eaKey Features
Color
White
Length (In.)
16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FJ 1610
Zoro #
G511906386
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
16 in.
Details
Color
White
Item
Spiral Balance
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 16 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- • 16 inch white bushing non-tilt spiral balance, for sash weights up to 20 pounds, used to counter-weight the moving sash on single and double hung windows
- • 9/16 inch tubular barrel
- • White nylon bearing on 16 inch tube
- • Non-tilt style
- • Uses Prime-Line part H 3788 to wind the tension rod
- • Uses H 3788 to wind the tension rod
- • Adjustable weight range
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.