Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 0.23 in. D X 3000 in. L Screen Spline

  • Mfr # P7705

  • Zoro # G600539327


product price: $35.89
/ea

Key Features

Material
Vinyl
Color
Gray
Overall Dia. (In.)
0.230 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7705
Zoro #
G600539327
UPC #
49793877055
Country of Origin
United States

Dimensions

Overall Dia. (In.)
0.230 in

Details

Material
Vinyl
Color
Gray

Description

This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of .230 (15/64 in.) and measures 250 feet in length.


  • • Used to hold screen material to screen frames
  • • Round, 32-point serrated edges provide better gripping strength
  • • Hollow core design compresses for easier installation
  • • Top quality vinyl screening spline with .230 (15/64 in.) diameter
  • • For aluminum and fiberglass screening
  • • 0.230 (15/64 in.) x 250 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.