Zoro Homepage
This item is Discontinued.
Prime-Line SPLINE SCRN 0.14""X25'GR P7633

SPLINE SCRN 0.14""X25'GR (Discontinued)

  • Mfr # P7633
  • Zoro # G600538849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7633
Zoro #
G600538849
UPC #
49793076335
Country of Origin
United States

Description

This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center it is serrated on its exterior surface and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of .140 in. and measures 25 feet in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.