Zoro Homepage

Spring-Loaded Sliding Window Tilt Latch, White Vinyl (1 Set)

  • Mfr # F 2828

  • Zoro # G000935682


product price: $20.15
/ea

Key Features

Length (In.)
2-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2828
Zoro #
G000935682
UPC #
49793028280
Country of Origin
United States

Dimensions

Length (In.)
2-1/2 in.

Description

These Tilt Latches by Prime-Line Products are constructed of plastic and come white in color. They are spring-loaded, and are designed for use on vertical vinyl sliding windows. They fit both single- and double-hung vinyl sliding windows, and the housings measure 3-7/16 inches in length, 1-5/16 inches in width. The mounting holes are spaced apart at 2-1/2 in. on center, and they feature an 5/8 in. backset. These latches are easy to install and they are used by a variety of window manufactures.
  • Constructed of vinyl housing and latch with steel spring
  • Steel spring comes in a corrosion resistant, zinc plated finish and the vinyl components come black in color
  • Designed for use with vertical sliding single hung and double hung windows
  • Features 2-5/16 inch mounting hole centers
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.