
Prime-Line Silver Steel Flat Window Spring 3 in. L X 3.13 in. H 1 pk
Mfr # PL7758
Zoro # G2908428
product price: $10.79
/eaKey Features
Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL7758
Zoro #
G2908428
UPC #
49793077585
Country of Origin
United States
Details
Type
Flat
Description
These tension springs from Prime-Line feature heat-treated steel construction for long lasting strength and consistent flexibility. They are designed for easy installation and help create a firm hold for your screen frames in their sliding window channels. These springs also feature a round top design and require two 3/16 inch holes drilled 3-3/16 inch apart for proper mounting.
- • Used to hold screen frame into frame channels of sliding aluminum windows
- • Heat treated tension spring
- • It is ideal for use on sliding aluminum windows
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.