Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 25 in. L 120 lb Garage Door Spring

  • Mfr # GD12192

  • Zoro # G7798460


product price: $29.39
/ea

Key Features

Length (In.)
25 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD12192
Zoro #
G7798460
UPC #
049793121929
Country of Origin
United States

Dimensions

Length (In.)
25 in.

Details

Color
Black

Description

Heavy duty (10000 cycles) extension springs have double loop ends for extra durability. 5 sizes will replace most all spring configurations on residential doors that are no higher than 7 feet. 1/8 inch galvanized carbon steel aircraft cable installed through springs to prevent injury in case of breakage.


  • • Extension spring
  • • With cable
  • • 120 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.