Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 25 in. L 150 lb Garage Door Extension Spring GD12207

Prime-Line 25 in. L 150 lb Garage Door Extension Spring (Discontinued)

  • Mfr # GD12207
  • Zoro # G7799544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD12207
Zoro #
G7799544
UPC #
049793122070
Country of Origin
United States

Dimensions

Length (In.)
22 in

Details

Color
Black

Description

Heavy duty (10000 cycles) extension springs have double loop ends for extra durability. 5 sizes will replace most all spring configurations on residential doors that are no higher than 7 feet. 1/8 inch galvanized carbon steel aircraft cable installed through springs to prevent injury in case of breakage.


  • • Replaces most 7 ft. residential garage door configurations
  • • 1/8" galvanized carbon steel cable
  • • This extension spring replaces most 7 ft. residential garage door springs. It features a 1/8" galvanized carbon steel cable that is installed through the spring to prevent injury in case of breakage. This spring is used on a 4 panel garage door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.