Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Nuts, 1/2 in.-13, Zinc Plated Steel (10 Pack)

  • Mfr # 9192695

  • Zoro # G111906533


product price: $12.99
/pk 10, $1.30/ea

Key Features

Dia./Thread Size
1/2 in.-13
Color
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9192695
Zoro #
G111906533
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
1/2 in.-13

Details

Color
Zinc Plated

Description

Square nuts are similar in function to hex nuts, but are 4-sided instead of 6-sided. This shape increases the contact surface, which can help to prevent loosening in certain applications. They are sometimes used in tight spaces since the square shape allows them to be tightened using pliers. Another application is use in metal channels.


  • • Size: 1/2 inch-13
  • • 4-sided shape
  • • Screws onto a bolt, cap screw or threaded rod of the same thread size
  • • Typically used in combination with a washer (not included)
  • • Not as commonly used as hex nuts
  • • Thread Type: Coarse, Thread Class: UNC-2B
  • • Specification(s) Met: ASME B18.2.2 and ASME 1.1

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.