Stainless Steel Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Stainless Steel Finish
- Mfr # U 9552
- Zoro # G211928961
Key Features
Specifications
Details
- MFR #
- U 9552
- Zoro #
- G211928961
- UPC #
- -
- Country of Origin
- China
- Finish
- Stainless Steel
Description
Defender Security U 9552 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of stainless steel construction, the lock reinforcer plate comes finished in stainless steel. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 3-5/8 inch on center, with a 2-3/8 inch backset. The door reinforcer is recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- • ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- • BUILT TO LAST – Made of stainless steel construction, the door lock reinforcement plate comes in a stainless steel finish to fit over one bore hole on your door
- • EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- • DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it features one 2-1/8 inch bore with a 2-3/8 inch backset
- • NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.