
Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish (Single Pack)
Mfr # MP11231-1
Zoro # G700934473
product price: $8.59
/eaKey Features
Size (In.)
3 in.
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP11231-1
Zoro #
G700934473
UPC #
49793112316
Country of Origin
China
Dimensions
Size (In.)
3 in.
Details
Finish
Zinc Plated
Description
These Handrail Support Brackets from Prime-Line Products are constructed of diecast zinc and come in a satin nickel-plated finish to match other existing hardware with the same finish. Each bracket features an adjustable end clip for easier mounting of tilting hand rails, and they project a comfortable distance away from the staircase walls to better accommodate even the largest of hands. This universal design fits most wooden handrail profiles and is easy to install with only a few simple tools. Handrail brackets like these help to provide safe and secure climbing and descending in stairways for people of all ages.Constructed of diecast zinc to provide a strong and durable bracket Support bracket and clamp come in a beautiful, corrosion resistant, oil rubbed bronze plated finish to compliment other existing hardware Designed for use with wooden staircase handrails to provide support from beneath rail Features a comfortable projection to provide best accommodation for even the largest of hands Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.