Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard T-Strike, 2-1/8 in. Hole Spacing, Classic Bronze Finish

  • Mfr # E 2568

  • Zoro # G400935701


product price: $9.29
/ea

Key Features

Finish
Bronze
Length
2-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2568
Zoro #
G400935701
UPC #
49793925688
Country of Origin
China

Dimensions

Length
2-1/8 in.

Details

Finish
Bronze

Description

This standard T-strike is constructed of solid brass and comes in a classic bronze finish. It can be used on both wood and metal jambs, and it is compatible with most Grade 2 locksets. This security strike meets ANSI A156.2. It features an easy to install design with 2-1/8 in. hole centers. For best results, follow the installation instructions included with each package. These strikes are easy to install using only a few simple tools. For further dimensional information, please see the line drawing.
  • Constructed of solid brass material
  • Comes in a beautiful, corrosion resistant, polished brass finish
  • Designed for use with door latch hardware on hinged swinging doors
  • Features industry standard design features and includes all installation fasteners
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.