Zoro Homepage

Standard T-Strike, 2-1/8 in. Hole Spacing, Stainless Steel, Meets ANSI

  • Mfr # E 2299

  • Zoro # G900935263


product price: $8.15
/ea

Key Features

Finish
Stainless Steel
Length
2-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2299
Zoro #
G900935263
UPC #
49793022998
Country of Origin
China

Dimensions

Length
2-1/8 in.

Details

Finish
Stainless Steel

Description

This deluxe, non-handed sliding screen door latch and pull is constructed of diecast metal and it comes in a chrome plated finish. It is a surface mounted latch and keeper, designed for interior installations. Can be used on both single and double sliding doors alike, it is extremely versatile and easy to install. All the necessary mounting hardware is included for a quick and easy installation. Other colors are available for purchase.
  • Used as a secondary lock and as a replacement latch on sliding screen doors
  • 1-9/16 in. x 2-5/8 in. with mounting holes that are 2-3/8 in. on center
  • Chrome plated finish
  • Diecast constructed latch and keeper
  • All the necessary mounting hardware is included for a quick and easy installation
  • See Prime-Line parts A 155 for black, A 199 for white, A 181 for the set, or A 105 for outside pull only
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.