Steel Door Bore Hole Cover Plate, 2-5/8 Inch, Stainless Steel (Single Pack)

  • Mfr # U 10677

  • Zoro # G100935759


product price: $17.79
/ea

Key Features

Outside Dia.
2-5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 10677
Zoro #
G100935759
UPC #
49793106773
Country of Origin
China

Dimensions

Outside Dia.
2-5/8 in.

Details

Finish
Stainless Steel

Description

This is a door cover plate. Prevent forced entry on a variety of out-swinging doors with this latch guard plate cover. It can be used with most residential, commercial and industrial applications, and it is made of heavy-duty, strong stainless steel that can help prevent forced entry and provide peace of mind! Installation is quick and easy. All hardware is included. Latch shield is 3 in. x 11 in. with a 1/4 in. offset. For use on out-swinging doors.
  • Use this door hole cover plate to help maintain security and privacy on entry doors where the knob latch or deadbolt hardware is no longer being used
  • This door hole cover plate can cover bores and holes from 1/2 in. diameter up to 2-1/8 in.
  • With only two fasteners to install, installation is quick and easy, and the door hole cover plate can conceal most bores and holes for additional security and privacy
  • Made of heavy-duty stainless steel, this door hole cover provides peace of mind and extra security, plus it is durable and made to last
  • COMPLEMENTS YOUR SLIDING PATIO DOOR The clamp style latch system is constructed of diecast with a black painted finish, making it the perfect choice for your white sliding door.
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.