
Steel Drawer Slide Kit, 15-3/4 Inch Tracks, Gray (Single Pack)
Mfr # R 7210
Zoro # G700933636
product price: $10.39
/eaKey Features
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R 7210
Zoro #
G700933636
UPC #
49793072108
Country of Origin
China
Details
Finish
White
Description
Why struggle with a drawer that won’t open or close properly when you can simply replace the slides? Whether you need to replace damaged or missing slides or are installing them new for the first time, Prime-Line part R 7210 drawer slide kit fits most bottom/side-mounted drawer systems and is for use in 16 in. deep drawer cabinets. These bottom mount drawer slides can be installed in drawer cabinets with face frames and without.Whether you are installing new drawers or repairing one that won't open or close properly, Prime-Line drawer Slide Kit fits most bottom/side-mounted drawer systems. The drawer slide kit is constructed of steel tracks with a white powder coated finish and self-lubricating plastic rollers. SELF-CLOSING DESIGN - The smooth-gliding tracks features a self-closing design that commences at the final 2-1/2 in. from the end of the 15-3/4 in. long tracks when closing EASY TO INSTALL - Installation is quick and easy, and the kit contains all necessary fasteners. Installation instructions are included and also available on Prime-Line's website. The maximum load capacity for the drawer slide kit is 75 lbs. and is for use in 16 in. deep drawer cabinets. It features a positive stop in the closed position and a double stop in the extended position that locks your drawer open, so it cannot be pulled too far out and fall off the tracks. INSTALLATION TIP - The clearance required between the drawer and the drawer opening for these slides is: 1/2 in. on left and right sides, 1/4 in. at the bottom and 5/8 in." at the top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.