
Steel Latch Shield for Swing-In Doors, 12 Inch, Brass (Single Pack)
Mfr # U 9514
Zoro # G600933187
product price: $15.39
/eaKey Features
Height
12 in.
Length
12in
Material
Steel
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9514
Zoro #
G600933187
UPC #
49793095145
Country of Origin
China
Dimensions
Height
12 in.
Length
12in
Details
Material
Steel
Finish
Polished Brass
Description
This bright brass latch guard set is constructed of solid steel and it is designed for use with inswing hinged entry door systems. It features a two-piece shielding design that interlocks to help protect door from forced entry. The wider jamb bracket mounts to the door jamb with tamper-resistant one-way drive head screws, and the U-shaped bracket mounts onto the door with 4 flat head sheet metal screws. Designed for inswing doors only Helps protect against a forced entry Solid steel construction ensures durability Steel construction painted gray One-way tamper resistant screws Mounting hardware included Interlocking brackets protect door from forced entry For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.