Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Satin Nickel, Interior Door Lock

  • Mfr # E 2330

  • Zoro # G600921528


product price: $34.62
/ea

Key Features

Finish
Satin nickel
Case Size
2-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2330
Zoro #
G600921528
UPC #
49793023308
Country of Origin
China

Dimensions

Case Size
2-3/8 in.

Details

Finish
Satin nickel

Description

If your lock set is acting up or broken, this mortise lock set is the perfect choice for updating and fixing hardware on interior doors. Made from steel and featuring a satin nickel plated finish, it has a beautiful traditional look with modern construction! It can be used for left or right hand installations, and has a lock bolt that is key activated from both the inside and outside. It can be used as a privacy lock on bedrooms, bathrooms and other interior doors.
When you’re updating hardware on older interior doors in your home, this E 2330 Mortise Keyed Lock Set with Satin Nickel Knob is the perfect choice! This lock set fits 1-3/8 inch-1-3/4 inch interior doors, and can be easily installed.


  • •NEW INSTALLATION FIT – This lock set is ideal for replacing broken lock sets on 1-3/8 inch to 1-3/4 inch thick interior doors. INSTALLATION TIP - Use of thread locking adhesive on the set screw will keep knob from slipping
  • •BEAUTIFUL, SATIN NICKEL KNOB LOCK SET - The E 2330 nickel knob set is ideal for replacing or updating interior door hardware. With a satin nickel finish, it’s a great choice for your next project.
  • •LEFT OR RIGHT HAND INSTALLATIONS – The steel case mortise assemblies can be used for left or right hand installations and can easily be installed. This procedure is in the instructions and How-To Video.
  • •REPLACE ANTIQUE LOCK SETS – This E 2330 Mortise lock set is the perfect choice for replacing broken knobs on old doors.
  • •LOCK BOLT KEY – This entry door lock set can be used as a privacy lock on bedrooms, bathrooms and other interior doors - the lock bolt is key activated from both the inside and outside.
  • •NOTE - Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.