Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color (Single Pack)

  • Mfr # 658-1015

  • Zoro # G200934751


product price: $37.15
/ea

Key Features

Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658-1015
Zoro #
G200934751
UPC #
80296301968
Country of Origin
China

Details

Finish
Aluminum

Description

These step-on door holders are constructed of diecast material and come in an aluminum painted color. These step-on door holders measure a full 9-in. in overall height from tip to tip when fully extended, with a 1-1/4 in. reach. Door holders like these operate with a simple downward press of the plastic ft. pedal to engage the bolt, and a downward press of the steel tab to disengage and retract the bolt into its housing, all without having to bend, kneel or squat. These plunger bolt type door holders are designed for use with all swinging doors in both residential and commercial applications. They feature a spring-loaded mechanism that helps keep them in the upright, stored position when not in use, and they’re designed to hold swinging doors open at a desired location, with replacement tips available under model 658-1054. Door-mounted holders like these are easy to install and are used by many. Installation fasteners are included with each door holder.
  • This door holder hardware is used to hold doors open at desired location. For use on commercial and residential applications
  • Once installed, this door holder has an overall height of 9 in.
  • Gray in color
  • Housing is constructed of diecast material, ft. pedal is plastic, plunger type bolt is constructed of steel, includes a replaceable rubber tip.
  • Installation fasteners are included with this item
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.