
Prime-Line White Polypropylene Door Grille 1 pk (Discontinued)
- Mfr # PL15517
- Zoro # G700539401
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL15517
Zoro #
G700539401
UPC #
49793155177
Country of Origin
United States
Dimensions
Storage Length
20 in
Storage Width
34-1/2 in
Details
Includes
Mounting Hardware
Application
Swinging Doors; Residential
Material
Plastic
Color
White
Description
Plastic molded door grilles are designed to fit multiple door widths by allowing bracket ears to be trimmed to size. Proper installation of grille adds strength to entire door and helps prevent screen fabric damage or glass damage.
- • Helps prevent screen or glass damage
- • Molded plastic, easy to install, fits most swinging door applications
- • Dimensions are full width including tabs
- • White color
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.