Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storm Door Panel Clips, 1 in. Reach, Plastic Construction, Clear (25 Pack)

  • Mfr # PL 15750-A

  • Zoro # G600935662


product price: $10.99
/pk 25, $0.44/ea

Key Features

Type
Storm Door Panel Clips
Material
Plastic
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 15750-A
Zoro #
G600935662
UPC #
49793757500
Country of Origin
United States

Details

Type
Storm Door Panel Clips
Material
Plastic
Finish
Clear

Description

These Storm Door Panel Clips by Make-2-Fit are constructed of plastic and come clear in color. They feature a flush-fitting design and are used to retain glass and screen to storm door panels. The solid, low visibility, clear plastic construction of these clips helps them to blend easier with finished surfaces. They come complete with fasteners for quick and easy installations. The clips have a 1/32 in. tip that allows for secure attachment of storm windows and screen panels to storm door frame with screw.
  • Constructed of diecast aluminum for a durable and long-lasting holding power
  • Comes in a beautiful, corrosion resistant, satin nickel plated finish
  • Designed for use in restrooms, offices, storage rooms, utility rooms, garages, maintenance rooms and more
  • Features dual hooks with dual fastener mounting to prevent twisting and rocking
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.