Shop PRIME-LINE
See all product information
Create Account
Storm Door Pneumatic Closer, Aluminum Finish, HD, 10-3/8 in. Long (Single Pack)
Mfr # K 5108
Zoro # G000934227
product price:Â
$
21.15
/ea
Key Features
Material
Aluminum
Finish
Aluminum
Size
10-1/2 in
Closer Type
Pneumatic Closer
Length (In.)
10-1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 5108
- Zoro #
- G000934227
- UPC #
- 49793051080
- Country of Origin
- Taiwan, Province of China
- Material
- Aluminum
- Finish
- Aluminum
- Closer Type
- Pneumatic Closer
Description
This is a heavy-duty pneumatic storm door closer for heavy weight wood or aluminum outswinging doors. It has a 1-1/2 in. barrel that is 10-3/8 in. long in an aluminum finish. It comes complete with mounting brackets and attaching hardware. It has adjustable closing speed. Aluminum Finish Pneumatic Closer For Outswinging Wood or Aluminum Storm Doors It is good for heavy weight doors 10-3/8 in. barrel length 1-1/2 in. barrel Adjustable closing speed For further dimensional information, please see the line drawing