Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 4.75 in. H X 1.25 in. L Brass-Plated Steel Door Strike

  • Mfr # U9495

  • Zoro # G4564704


product price: $8.45
/ea

Key Features

Length
4-3/4in
Width
1-1/4in
Material
Steel
Features
Used to replace door strikes with a standard ASA cut-out, Adjustable 5/16 in, Fits standard ASA cut-out of 4-7/8 in. x 1-1/4 in.Steel construction with bright brass plating, Easy to install, Mounting hardware included, A Phillips head screwdriver is required for installation.
Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U9495
Zoro #
G4564704
UPC #
049793094957
Country of Origin
China

Dimensions

Length
4-3/4in
Width
1-1/4in

Details

Material
Steel
Features
Used to replace door strikes with a standard ASA cut-out, Adjustable 5/16 in, Fits standard ASA cut-out of 4-7/8 in. x 1-1/4 in.Steel construction with bright brass plating, Easy to install, Mounting hardware included, A Phillips head screwdriver is required for installation.
Finish
Brass Plated

Description

These strike plates are constructed of stamped steel and come in a brass-plated finish. They feature an adjustable depth to allow for snug-fit adjustments of door to jamb latching. Using strikes like these help eliminate rattling of doors when loose fitting latch engagements are present. These strikes can be used on both residential and commercial frames and are easy to install with a few simple tools.


  • • For use with hinged (swinging) doors
  • • Adjustability of this strike plate provides a snug fit of door to jamb
  • • The overall height of this strike measures 4-3/4 in. from top to bottom
  • • Constructed of stamped steel and comes in a brass plated finish
  • • These adjustable strike plates can be used on both residential and commercial door frames
  • • Easy to install in less than 30 minutes with a few simple tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.