Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Strike and Guides, 5/16"Lx1/16"W, Steel, PR A 166

Strike and Guides, 5/16"Lx1/16"W, Steel, PR (Discontinued)

  • Mfr # A 166
  • Zoro # G6562390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 166
Zoro #
G6562390
UPC #
049793001665
Country of Origin
United States

Dimensions

Height
2 in
Length
5/16 in
Width
1/16 in

Details

Item
Strike and Guides
Material
Steel
Finish
Unfinished
Hardware
Included

Description

Strike and Guides, Length 5/16 in, Width 1/16 in, Height 2 in, Material Steel, Unfinished Finish, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.