Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 4.875 in. H X 1.25 in. L Brass-Plated Steel High Security Box Strike

  • Mfr # U 9539

  • Zoro # G4694423


product price: $10.45
/ea

Key Features

Finish
Brass Plated
Material
Steel
Width
1-1/4 in.
Hardware
Hardware Included
Length
4-7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9539
Zoro #
G4694423
UPC #
049793095398
Country of Origin
China

Dimensions

Width
1-1/4 in.
Length
4-7/8 in.

Details

Finish
Brass Plated
Material
Steel
Item
Armored Security Box Strike Plate
Hardware
Hardware Included

Description

The Defender Security Brass Armored Security Strike Plate is constructed of zinc- and brass-plated steel. The strike plate requires some mortising for installation and includes screws at base of box strike for a secure fit to 2 x 4 in. framing.


  • • Screws at base of box strike secure to 2" x 4" framing for added security
  • • Some mortising required
  • • Steel material
  • • Brass-plated finish
  • • 1-1/4 in. x 4-7/8 in. plate size
  • • Easy to install in less than 30 minutes with a few simple tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.