Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 4.9 in. H X 1.1 in. L Brass-Plated Brass Steel Deadbolt Strike

  • Mfr # E2432

  • Zoro # G2706782


product price: $8.39
/ea

Key Features

Material
Steel
Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2432
Zoro #
G2706782
UPC #
049793024329
Country of Origin
China

Details

Material
Steel
Finish
Brass Plated

Description

This security deadbolt strike is constructed from steel and comes in a brass-plated finish. It includes four 3 in. long screws for maximum security. The screws fasten through your door jamb and into the door frame, providing additional reinforcement.


  • • Used with most entry doors
  • • Strengthens or repairs wood jambs
  • • 3-in. long screws fasten deep into wall stud for increased holding strength
  • • Four 3 in. long screws provided for maximum security
  • • Stamped steel construction with brass-plated finish
  • • May require some chiseling and some pre-drilling of pilot holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.