Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 6 in. H X 1.125 in. L Brass-Plated Steel Security Strike U 9535

Prime-Line 6 in. H X 1.125 in. L Brass-Plated Steel Security Strike (Discontinued)

  • Mfr # U 9535
  • Zoro # G3988318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9535
Zoro #
G3988318
UPC #
49793095350
Country of Origin
China

Details

Material
Steel
Finish
Brass
Features
Used on door jambs when more security is desired, For 1-3/8 in. thick doors, Four 3 in. long screws provided for maximum security,Strengthens or repairs wood jambs, Mounting hardware included, A Phillips head screwdriver is required for installation.

Description

This security deadbolt strike is constructed from steel and comes in a brass-plated finish. It includes six 3 in. long screws for maximum security. The screws fasten through your door jamb and into the door frame, providing additional reinforcement.


  • • Used with most entry doors
  • • Strengthens or repairs wood jambs
  • • 3-in. long screws fasten deep into wall stud for increased holding strength
  • • Six 3 in. long screws provided for maximum security
  • • Stamped steel construction with brass-plated finish
  • • May require some chiseling and some pre-drilling of pilot holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.