Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 8 in. H X 1.25 in. L Brass-Plated Steel Maximum Security Deadlatch Strike U 9426

Prime-Line 8 in. H X 1.25 in. L Brass-Plated Steel Maximum Security Deadlatch Strike (Discontinued)

  • Mfr # U 9426
  • Zoro # G4691459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9426
Zoro #
G4691459
UPC #
49793094261
Country of Origin
China

Description

Supplied with 3 inch long wood screws to allow additional security by fastening thru jamb into 2 x 4 outer door framing. Replaces standard strikes and provides improved security.


  • • Offers maximum security at entry door
  • • For use with latch bolts
  • • Used to replace standard latch strikes
  • • 1-1/4 in. x 7-7/8 in.
  • • Brass plated finish
  • • Stamped steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.