Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 11 in. H X 1.625 in. L Brass-Plated Steel Maximum Security Combination Strike

  • Mfr # U 9427

  • Zoro # G4695360


product price: $15.99
/ea

Key Features

Finish
Brass Plated
Length
11in
Width
1-5/8in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9427
Zoro #
G4695360
UPC #
049793094278
Country of Origin
China

Dimensions

Length
11in
Width
1-5/8in

Details

Finish
Brass Plated
Material
Steel

Description

This combination strike is constructed from steel. It features six 3 inch long screws that provide maximum security. Replaces standard latch and deadbolt strikes with one piece.


  • • Use with key in knob lock and deadbolt
  • • Covers and repairs damaged strike areas
  • • Made of brass plated steel
  • • May be used to repair split or damaged door jambs
  • • "Compatible with hole spacing from 3-5/8 in to 4 in center-to-center
  • • "Replaces standard latch and deadbolt strikes with one piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.