Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 4.875 in. H X 2 in. L Brass-Plated Steel Replacement Lip Strike

  • Mfr # U9429

  • Zoro # G3988430


product price: $9.49
/ea

Key Features

Finish
Chrome
Length
4-7/8in
Width
1-1/4in
Material
Steel
Mounting Hole Size (In.)
4-3/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U9429
Zoro #
G3988430
UPC #
49793094292
Country of Origin
United States

Dimensions

Length
4-7/8in
Width
1-1/4in
Mounting Hole Size (In.)
4-3/16in

Details

Finish
Chrome
Material
Steel

Description

This standard commercial strike plate is ideal for use on wood or metal door jambs. The strike plate is constructed of stamped steel and finished with a chrome plating. It includes installation fasteners for a simple installation. This strike plate fits ANSI cut-out and it is used on wood or metal jambs with most grade 1 or 2 locksets.


  • • For use on commercial wood or metal jambs
  • • Used on wood or metal jambs with most grade 1 or 2 locksets
  • • Constructed of stamped steel
  • • Includes combo screws for wood or metal jambs
  • • Meets ANSI cut-out
  • • Fastens into jamb and door frame with screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.