Zoro Homepage

Surface Bolt, 4 in. Long, White Finish Single Pack

  • Mfr # U 10267

  • Zoro # G300921941


product price: $14.15
/ea

Key Features

Finish
White
Length
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10267
Zoro #
G300921941
UPC #
49793102676
Country of Origin
China

Dimensions

Length
4 in.

Details

Finish
White

Description

Whether you are trying to keep your toddler from opening the basement door, adding an attractive and functional enhancement to your closet doors or securing cabinets in your RV, this surface bolt is the versatile locking solution. Easy to install and constructed of durable solid brass, the 4” long surface bolt can be mounted horizontally or vertically and includes a surface mount keeper and a mortise-style keeper to accommodate a variety of applications. With a beautiful white-painted finish, the surface bolt is not only effective, it’s attractive too. It’s a great alternative to traditional child (and pet) proofing products that can be hard to install and not complementary to your home décor. You can install the surface bolt out of the reach of curious little hands, so babies, toddlers and young kids cannot enter or exit into dangerous areas or go through cabinets and closets without supervision.
  • Constructed of a flexible extruded vinyl material to provide optimal seal beneath shower doors
  • Comes in a neutral gray color to compliment shower door enclosure framework
  • Designed for use beneath tub enclosure doors and shower doors
  • Features a star shaped insert at the top of the extruded vinyl sweep
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.