Zoro Homepage

Surface Bolt, Brass (Single Pack)

  • Mfr # U 10306

  • Zoro # G200933624


product price: $15.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10306
Zoro #
G200933624
UPC #
49793103062
Country of Origin
China

Description

Whether you are trying to keep your toddler from opening the basement door, adding an attractive and functional enhancement to your closet doors or securing cabinets in your RV, the Prime-Line Surface Bolt is the versatile locking solution. Easy to install and constructed of durable solid brass, the 4” long surface bolt can be mounted horizontally or vertically and includes a surface mount keeper and a mortise-style keeper to accommodate a variety of applications. With a satin nickel finish, the surface bolt is not only effective, it’s attractive too. It’s a great alternative to traditional child (and pet) proofing products that can be hard to install and not complementary to your home décor. You can install the surface bolt out of the reach of curious little hands, so babies, toddlers and young kids cannot enter or exit into dangerous areas or go through cabinets and closets without supervision.
  • Constructed of durable, solid brass components to provide the strongest of compact hardware
  • Comes finished in beautiful, corrosion resistant, classic bronze plated finish
  • Designed for use on closet doors, cabinets and more
  • Features the ability to mount both horizontally and vertically
  • Easy to install with only a few simple tools
  • Mounting hardware not included
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.