Zoro Homepage

Swing Bar Door Guard with High Security Auxiliary Lock, Matte Black Finish (Single Pack)

  • Mfr # U 11447

  • Zoro # G811928835


product price: $15.35
/ea

Key Features

Color
Matte Black
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 11447
Zoro #
G811928835
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Matte Black
Finish
Matte Black
Item
Swing Bar Door Guard

Description

This swing bar door guard will increase peace of mind when answering the door by allowing the door to be cracked open slightly for viewing. When engaged, a ball on the keeper interlocks with the bar lock and prevents an intruder from pushing their way through. Although a standard swing bar door guard can add great security to your home, condo, apartment/flat, or hotel room, there has been some concern over the wide availability of emergency release tools, which are meant to release swing bar door guards in cases of emergency. We have improved upon the standard door guard design and added an innovative backup thumb turn security lock that blocks the release tool from disengaging the door guard latch. In cases of emergency, hotel security or emergency crews can pop the thumb turn off of the unit by applying approximately 100 lb. of force to the door. (Note that 100 lbs. of force is much greater than a simple kick in, so the emergency release feature does not compromise your security). Additionally, after the thumb turn lock breaks away, the unit still operates as a traditional swing bar door lock and a specially designed anti-Lockout emergency access tool is required to swing the door guard out of place. To help prevent forced entry into your home, it is always a good idea to engage the backup thumb turn lock whenever you are not actively using your door. Defender Security by Prime-Line offers a full line of security hardware designed to protect your home and loved ones.


  • • Provides increased security on swing-in doors, ventilation, and as a secondary locking device when door is fully closed
  • • Comes in a beautiful, corrosion resistant, matte black finish
  • • 3-7/8 inch bar length x 2-1/2 inch height, and 2-9/32 inch backset
  • • Durable zinc diecast construction can be used on various hinged doors where increased security is desired
  • • Allows ventilation while securing door
  • • Installation fasteners are included with this item
  • • A Phillips head screwdriver is required for installation
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.