Surface Bolt, 4 in., Solid Brass, Satin Nickel Finish (Single Pack)

  • Mfr # U 10308

  • Zoro # G200933808


product price:  $13.75
/ea

Key Features

Length
3-7/8 in.
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 10308
Zoro #
G200933808
UPC #
49793103086
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-7/8 in.

Details

Finish
Satin Nickel

Description

This swing bar door lock is constructed from heavy-duty diecast zinc and comes plated in a satin nickel finish. The 3-7/8 in. long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 in. of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation.
  • Used as a secondary security lock for swing-in doors
  • 3-7/8 in. bar length x 2-1/2 in. height
  • Can be installed out of the reach of children so they cannot open the door themselves
  • Durable diecast construction and satin nickel plated
  • The swing bar lock is designed for hinged in-swing doors
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.