T-Nut, 4 Prongs, M12-1.75, Steel, Zinc Plated, 14 mm Barrel Ht, 10 PK
- Mfr # 9078923
- Zoro # G600934016
product price:Â
$
12.95
/pk of 10, $1.30/ea
Key Features
Prongs
4
Material
Steel
Finish
Zinc Plated
Barrel Height
14 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9078923
- Zoro #
- G600934016
- UPC #
- 49793193100
- Country of Origin
- China
- Item
- T-Nut
- Prongs
- 4
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M12-1.75
- Barrel Height
- 14 mm
- Length
- 14MM
Description
T-nuts or tee nuts allow for a fast and easy way to create a threaded hole in wood. The prongs or teeth dig into the material to prevent the nut from rotating in the hole.Size: M12-1.75 Use to create a threaded hole in wood, composite or particle board Teeth on the head prevent the nut from turning while the fastener is being screwed in Nut flange ends up being flush with the material Hole is predrilled into board slightly larger diameter than the T-nut Thread Type: Coarse, Thread Class: 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.