Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 2.75 in. H X 0.38 in. L Brass T- Strike E 2284

Prime-Line 2.75 in. H X 0.38 in. L Brass T- Strike (Discontinued)

  • Mfr # E 2284
  • Zoro # G4565203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2284
Zoro #
G4565203
UPC #
49793022844
Country of Origin
Taiwan, Province of China

Details

Material
Brass, Solid
Finish
Polished Brass
Features
Fits Schlage brand locks, For grade (1) or (2) locksets, Mounting holes are 2-1/8 in. on center, Solid bright brass construction, Easy to install, All the necessary mounting hardware is included for a quick and easy installation, A Phillips head screwdriver is required for Installation.

Description

These standard T-strikes are constructed of solid brass and come in a polished finish. They are installed with two #8 x 1 in. fasteners included with each package. These strikes are used on wood or metal jambs with most grade 2 locksets.


  • • Fits standard T-strike pattern
  • • For use with grade 2 locksets
  • • Mounting holes are 2-1/8 in. on center
  • • Solid brass construction with polished finish
  • • Meets ANSI A156.2
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.