Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 2.75 in. H X 1-1/8 in. L Chrome Silver Steel T- Strike E 2433

Prime-Line 2.75 in. H X 1-1/8 in. L Chrome Silver Steel T- Strike (Discontinued)

  • Mfr # E 2433
  • Zoro # G4565109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2433
Zoro #
G4565109
UPC #
49793024336
Country of Origin
Taiwan, Province of China

Description

These standard T-strikes are constructed of stamped steel and come in a chrome-plated finish. They are installed with two #8 x 1 in. fasteners included with each package. These strikes are used on wood or metal jambs with most grade 2 locksets.


  • • Fits standard T-strike pattern
  • • For use with grade 2 locksets
  • • Mounting holes are 2-1/8 in. on center
  • • Stamped steel construction with chrome-plated finish
  • • Easy to install
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.