
Tee Strike Schlage with Screws, Matte Black Finish (Single Pack)
Mfr # E 2795
Zoro # G111906021
product price: $7.55
/eaSold in multiples of 2 for $15.10
Key Features
Color
Matte Black
Material
Steel
Finish
Matte Black
Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E 2795
Zoro #
G111906021
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Color
Matte Black
Material
Steel
Finish
Matte Black
Item
Tee Strike
Hardware
Hardware Included
Description
This standard T-strike is constructed from steel and comes in a matte black finish. It has 2-1/8 inch hole centers. This type of strike is used on wood or metal jambs with most grade 2 locksets.
- • Used by Schlage grade 2 locksets
- • Standard door strike with adjustable tab
- • Mounting holes 2-1/8 inch on center
- • Stamped steel with a matte black finish
- • Used on wood or metal jambs
- • Mounting hardware included
- • A Phillips head screwdriver is required for installation
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.