Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Plastic Roller, Screen Door Tension Springs (2 Pack)

  • Mfr # B 521

  • Zoro # G6560263


product price: $3.75
/pr
Sold in multiples of 2 for $7.50

Key Features

Finish
Unfinished
Material
Polyethylene
Size
1 in.
Product Type
Roller
Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 521
Zoro #
G6560263
UPC #
049793005212
Country of Origin
China

Dimensions

Size
1 in.
Width
3 13/16 in
Height
5 7/16 in
Length
5 7/16 in
Roller Width
1/4 in
Roller Diameter
1 in
Overall Width
3 13/16 in
Overall Height
5 7/16 in
Overall Length
5 7/16 in

Details

Item
Roller
Finish
Unfinished
Material
Polyethylene
Product Type
Roller
Projection from Wall
2 1/2 in
Door Type
Screen Door
Features
1 in Nylon Roller
Color
Gray
Hardware
Included
Closer Type
Standard Duty
ANSI/BHMA Finish
Unfinished
Projection
2 1/2 in
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included

Description

Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, Features 1 in Nylon Roller, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.