This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B 655
- Zoro #
- G6531277
- UPC #
- 049793006554
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 5 7/16 in
- Height
- 5 7/16 in
Details
- Item
- Tension Spring
- Material
- Steel
- Projection from Wall
- 2 in
- Color
- Gray
- Hardware
- Included
- Door Type
- Screen Door
- Finish
- Steel
- Closer Type
- Standard Duty
- Features
- 1 in Nylon Roller, Fits Arcadia Doors
Description
Tension Spring, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Nylon Roller, Fits Arcadia Doors, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.