Shop PRIME-LINE
See all product information
Create Account
1 in. Stainless Steel Ball Bearing Roller Screen Door Tension Spring (2 Pack)
Mfr # B 753
Zoro # G6526079
product price:Â
$
11.89
/pr
Key Features
Finish
Unfinished
Material
Stainless Steel
Size
1 in.
Product Type
Tension Spring Roller
Features
1 in Stainless Steel Ball Bearing Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 753
- Zoro #
- G6526079
- UPC #
- 049793007537
- Country of Origin
- China
- Item
- Tension Spring Roller
- Finish
- Unfinished
- Material
- Stainless Steel
- Product Type
- Tension Spring Roller
- Features
- 1 in Stainless Steel Ball Bearing Roller
- Color
- Gray
- Door Type
- Screen Door
- Hardware
- Included
- Projection from Wall
- 2 1/2 in
- Closer Type
- Standard Duty
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Projection
- 2 1/2 in
- For Use With Door Type
- Screen Door
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, Features 1 in Stainless Steel Ball Bearing Roller, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.