Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Sliding Screen Door Tension Spring with Concave Plastic Rollers (2 Pack)

  • Mfr # B 515

  • Zoro # G6308902


product price: $5.59
/pr

Key Features

Width
3 3/4 in
Length
6 13/32 in
Color
Gray
Finish
Unfinished
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 515
Zoro #
G6308902
UPC #
049793005151
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
6 13/32 in
Height
6 13/32 in
Roller Width
1/4 in
Overall Length
6 7/16 in
Overall Width
3 3/4 in
Overall Height
1 3/8 in
Roller Diameter
1 1/4 in

Details

Item
Roller
Color
Gray
Finish
Unfinished
Hardware
Included
Material
Polyethylene
Door Type
Screen Door
Projection from Wall
2 in
Closer Type
Standard Duty
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Product Type
Roller
Includes Hardware
Hardware Included
Projection
2 in

Description

Roller, Door Type Screen Door, Length 6 13/32 in, Width 3 3/4 in, Height 6 13/32 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.